Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminal Blocks, NIMBUS Series
PBTS-4-500-F
Ilsco Terminal Blocks, NIMBUS Series
INS (4) 600-4,350FX,4/0M,262DL O T
MFG Item Number
PBTS-4-500-F
This item cannot be canceled or returned
Description
Terminal Blocks, NIMBUS Series
INS (4) 600-4,350FX,4/0M,262DL O T
NIMBUS Series Information
Specifications
Specifications
| Manufacturer Part Number |
PBTS-4-500-F |
| Manufacturer |
Ilsco |
| Product Series |
NIMBUS |
| Family Series |
Ilsco Terminal Blocks, NIMBUS Series |
| Description |
INS (4) 600-4,350FX,4/0M,262DL O T UL CSA |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
4 AWG-600 MCM |
| Current Rating |
475 A |
| Color |
Black |
| Wire Entry Position |
Side |
| Approvals |
CSA, UL |
| Comments |
Insulated multi-tap connector, Single sided entry, Flexible |
| Net Weight |
0 lbs |
| Gross Weight |
1.05 lbs |
PBTS-4-500-F
Ilsco Terminal Blocks, NIMBUS Series