Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Connectors, PCAA Series
PCAA15
Penn Union Connectors, PCAA Series
This item cannot be canceled or returned
Description
- Manufactured from high strength aluminum extruded alloy
- For aluminum, copper, ACSR, and AR* conductors
- Designed for tap and parallel connections
- Assembled with high strength stainless steel bolts and flatwashers
- Serrated grooves provide increased conductor contact and improve mechanical performance
- For aluminum to copper applications, it is recommended to install the aluminum conductor above the copper conductor to minimize corrosion
- For factory applied oxide inhibitor, suffix catalog number with "‑BF"
- For tin plating, suffix catalog number with "‑TN"
Specifications
Specifications
| Manufacturer Part Number |
PCAA15 |
| Manufacturer |
Penn Union |
| Product Series |
PCAA |
| Family Series |
Penn Union Connectors, PCAA Series |
| Description |
PCAA 15 (C 50) |
| Wire Size Range |
2/0 str., 2/0 ACSR |
| Number of Contacts |
2 |
| Approvals |
RUS |
| Net Weight |
0.142 lbs |
| Gross Weight |
0.142 lbs |
PCAA15
Penn Union Connectors, PCAA Series