PCM-225-249
Panduit Labels, Pre-Printed Marker Cards PCM Type Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCM-225-249

Panduit Labels, Pre-Printed Marker Cards PCM Type Series

PCM-225-249

Panduit Labels, Pre-Printed Marker Cards PCM Type Series
StrongHold PCM-225-249 Wire Marker Card
MFG Item Number
PCM-225-249
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Labels, Pre-Printed Marker Cards PCM Type Series
Item #
PCM-225-249
StrongHold PCM-225-249 Wire Marker Card

Pre-Printed Marker Cards PCM Type Series Information

. Marker cards printed in a variety of legends allows "kitting" for project builds
  • Plastic liner provides easy removal of markers while protecting unused markers
  • Temperature Range: ‑50 F to 170 F (‑46 C to 77 C)

Specifications

Specifications
Manufacturer Part Number PCM-225-249
Manufacturer Panduit
Product Series Pre-Printed Marker Cards PCM Type
Family Series Panduit Labels, Pre-Printed Marker Cards PCM Type Series
Description Wire Marker Card, Vinyl Cloth, '225-249'
Application Cable & Wire Marking
Material Type Vinyl
Material Description Cloth
Text Color Black
Background Color White
Label Width 0.36 "
Comments 25 Markers Per Card
Net Weight 0.415 lbs
Gross Weight 0.414 lbs