PCMB-25
Panduit Labels, Pre-Printed Marker Books Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCMB-25

Panduit Labels, Pre-Printed Marker Books Series

PCMB-25

Panduit Labels, Pre-Printed Marker Books Series
StrongHold PCMB-25 Pre-Printed Wire Mar
MFG Item Number
PCMB-25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, Pre-Printed Marker Books Series
Item #
PCMB-25
StrongHold PCMB-25 Pre-Printed Wire Mar

Pre-Printed Marker Books Series Information

  • Convenient, pocket‑sized book
  • Markers are perforated and can be torn in half to mark both ends of conductors
  • Terminal block markers are included to properly identify connectors
  • Ten pages of markers per book
  • Temperature Range: ‑50 F to 170 F (‑46 C to 77 C)

Specifications

Specifications
Manufacturer Part Number PCMB-25
Manufacturer Panduit
Product Series Pre-Printed Marker Books
Family Series Panduit Labels, Pre-Printed Marker Books Series
Description StrongHold PCMB-25 Pre-Printed Wire Marker Books are conveniently pocket-sized and contain wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years and are designed to withstand various outdoor environments. They can also be torn
Application General & Industrial
Material Type Vinyl
Material Description Cloth
Text Color Black
Background Color White
Label Height 1.38 "
Label Width 0.22 "
Comments 45, 15 Markers Each Legend
Net Weight 0.16 lbs
Gross Weight 0.12 lbs