PCMCP-51-75
Panduit Labels, Wire Marker Card Number Combination Packs Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCMCP-51-75

Panduit Labels, Wire Marker Card Number Combination Packs Series

PCMCP-51-75

Panduit Labels, Wire Marker Card Number Combination Packs Series
StrongHold PCMCP-51-75 Wire Marker Card
MFG Item Number
PCMCP-51-75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Wire Marker Card Number Combination Packs Series
Item #
PCMCP-51-75
StrongHold PCMCP-51-75 Wire Marker Card

Wire Marker Card Number Combination Packs Series Information

  • Numbers or Letters
  • 36, 26, or 25 Markers Per Card

Specifications

Specifications
Manufacturer Part Number PCMCP-51-75
Manufacturer Panduit
Product Series Wire Marker Card Number Combination Packs
Family Series Panduit Labels, Wire Marker Card Number Combination Packs Series
Description PCM Cloth Wire Marker Card Combo Pkg, 1 Card Ea '51-75'
Application Cable & Wire Marking
Material Type Vinyl
Material Description Cloth
Text Color Black
Background Color White
Label Height 1.5 "
Label Width 0.25 "
Comments 36 Markers Per Card
Net Weight 0.4153 lbs
Gross Weight 0.415 lbs