Series Information
| Manufacturer Part Number | PCV-115CY |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Voltage marker, 2.25 W x 0.50 H, '115 Volts' legend, vinyl, black/orange, 18 marker/card, 5 cards/package. |
| Application | Voltage Marker |
| Material Type | Vinyl |
| Text Color | Black |
| Background Color | Orange |
| Label Height | 0.5 " |
| Label Width | 2.25 " |
| Language | English |
| Legend | 115 Volts |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.085 lbs |