The store will not work correctly when cookies are disabled.
PDG33K0600D3DL
Cutler Hammer, Div of Eaton Co Circuit Breakers, PDG Series
In stock
Item Number
PDG33K0600D3DL
MFG Item Number
PDG33K0600D3DL
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, PDG Series
Circuit Breaker, 3-P,600A,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PDG33K0600D3DL |
Item Number |
PDG33K0600D3DL |
Manufacturer |
Cutler Hammer, Div of Eaton Co |
Product Series |
PDG |
Family Series |
Cutler Hammer, Div of Eaton Co Circuit Breakers, PDG Series |
Poles |
3 |
Current Rating |
600 A |
Max Voltage |
600 VAC |
Terminals Included |
Load Only |
Trip Unit |
Electronic |
Electronic Trip Unit |
LSIG |
Mounting |
Panel |
Neutral Pole |
No |
Neutral Protection |
No |
kAIC @ 480 VAC |
50 |
kAIC @ 600 VAC |
25 |
Approvals |
CE, CSA, UL |
Gross Weight |
0 lbs |
Net Weight |
13.0514 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved