PDG33KH400D2DN
Cutler Hammer, Div of Eaton Co Circuit Breakers, PDG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDG33KH400D2DN

Cutler Hammer, Div of Eaton Co Circuit Breakers, PDG Series
In stock
Item Number
PDG33KH400D2DN
MFG Item Number
PDG33KH400D2DN
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, PDG Series
Item #
PDG33KH400D2DN
Circuit Breaker, 600VAC/250DC, 3-P,

PDG Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PDG33KH400D2DN
Item Number PDG33KH400D2DN
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series PDG
Family Series Cutler Hammer, Div of Eaton Co Circuit Breakers, PDG Series
Poles 3
Current Rating 400 A
Max Voltage 600 VAC
Terminals Included Sold Separately
Trip Unit Electronic
Electronic Trip Unit LSI
Mounting Panel
Neutral Pole No
Neutral Protection No
kAIC @ 480 VAC 50
kAIC @ 600 VAC 25
Approvals CE, CSA, UL
Gross Weight 0 lbs
Net Weight 13.0514 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved