The store will not work correctly when cookies are disabled.
PDG33M0070MSAN
Cutler Hammer, Div of Eaton Circuit Breakers
In stock
Item Number
PDG33M0070MSAN
MFG Item Number
PDG33M0070MSAN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breaker, 3-Pole, 70A,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PDG33M0070MSAN |
Item Number |
PDG33M0070MSAN |
Manufacturer |
Cutler Hammer, Div of Eaton |
Family Series |
Cutler Hammer, Div of Eaton Circuit Breakers |
Poles |
3 |
Current Rating |
70 A |
Protection |
Motor |
Trip Unit |
Adj. Thermal / Adj. Magnetic |
kAIC @ 480 VAC |
65 |
Approvals |
CCC, CSA, IEC, UL |
Gross Weight |
0 lbs |
Net Weight |
12.3679 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved