PDG33M0250E2XJ
Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDG33M0250E2XJ

Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
In stock
Item Number
PDG33M0250E2XJ
MFG Item Number
PDG33M0250E2XJ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, PDG Series
Item #
PDG33M0250E2XJ
Circuit Breaker, 3-P,250A,

PDG Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PDG33M0250E2XJ
Item Number PDG33M0250E2XJ
Manufacturer Cutler Hammer, Div of Eaton
Product Series PDG
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
Poles 3
Current Rating 250 A
Max Voltage 600 VAC
Terminals Included Line and Load
Trip Unit Electronic
Electronic Trip Unit LSI
Mounting Panel
Neutral Pole No
Neutral Protection No
kAIC @ 480 VAC 65
kAIC @ 600 VAC 35
Approvals CE, CSA, UL
Gross Weight 0 lbs
Net Weight 13.0514 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved