PDG33N0125P3YJ
Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDG33N0125P3YJ

Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
In stock
Item Number
PDG33N0125P3YJ
MFG Item Number
PDG33N0125P3YJ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, PDG Series
Item #
PDG33N0125P3YJ
Circuit Breaker, 3-P, 125A,

PDG Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PDG33N0125P3YJ
Item Number PDG33N0125P3YJ
Manufacturer Cutler Hammer, Div of Eaton
Product Series PDG
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
Poles 3
Current Rating 125 A
Max Voltage 600 VAC
Terminals Included Line and Load
Trip Unit Electronic
Electronic Trip Unit LSIG
Mounting Panel
Neutral Pole No
Neutral Protection No
kAIC @ 480 VAC 85
kAIC @ 600 VAC 50
Approvals CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved