Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PDU3EVS6L2120
Eaton's Tripp Lite series Power Strips
PDU 3-Phase Switched 6.7kW 208/240V
MFG Item Number
PDU3EVS6L2120
This item cannot be canceled or returned
Description
PDU 3-Phase Switched 6.7kW 208/240V
Specifications
Specifications
| Manufacturer Part Number |
PDU3EVS6L2120 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU 3-Phase Switched 6.7kW 208/240V 24 C13 6 C19 L21-20P 0U TAA |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
28 |
| Approvals |
CSA, FCC, UL |
| Net Weight |
20.99 lbs |
| Gross Weight |
20.99 lbs |
PDU3EVS6L2120
Eaton's Tripp Lite series Power Strips