Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PDU3VN10L2120LV
Eaton's Tripp Lite series Power Strips
PDU 3-Phase Monitored 120V 5.7kWA
MFG Item Number
PDU3VN10L2120LV
This item cannot be canceled or returned
Description
PDU 3-Phase Monitored 120V 5.7kWA
Specifications
Specifications
| Manufacturer Part Number |
PDU3VN10L2120LV |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU 3-Phase Monitored 120V 5.7kWA L21-20P 36 5-15/20R 0U RM |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
36 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDU3VN10L2120LV
Eaton's Tripp Lite series Power Strips