The store will not work correctly when cookies are disabled.
PFCS28/BL/50M
Adaptaflex, a Division of T&B Conduit
In stock
Item Number
PFCS28/BL/50M
MFG Item Number
PFCS28/BL/50M
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF PFCS34/BL/25M 34MM OD NYLON 12 C
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PFCS28/BL/50M |
Item Number |
PFCS28/BL/50M |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Conduit |
Trade Size |
28 mm |
Diameter |
1.12 " |
Feet/Pkg. |
164 ' |
Inside Bend Radius |
1.97 " |
Conduit Material |
Nylon |
Jacket Material |
None |
Color |
Black |
Temperature Range (F) |
-58-230 °F |
Approvals |
LLOYD, LUL |
Comments |
IP68 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved