Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PICS-70
AL CMP(A)1-2STR(B)8STR-6SOL IN S
This item cannot be canceled or returned
Description
AL CMP(A)1-2STR(B)8STR-6SOL IN S
Specifications
Specifications
| Manufacturer Part Number |
PICS-70 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
AL CMP(A)1-2STR(B)8STR-6SOL IN S |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |