Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PICS-73
AL CMP(A)1-2STR(B)1-2STR INS
This item cannot be canceled or returned
Description
AL CMP(A)1-2STR(B)1-2STR INS
Specifications
Specifications
| Manufacturer Part Number |
PICS-73 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
AL CMP(A)1-2STR(B)1-2STR INS |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.046 lbs |