Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PIM90.241
Power Supply, Input AC 100-240V (_
MFG Item Number
PIM90.241
This item cannot be canceled or returned
Description
Power Supply, Input AC 100-240V (_
Specifications
Specifications
| Manufacturer |
Puls |
| Family Series |
Puls Miscellaneous |
| Manufacturer Part Number |
PIM90.241 |
| Description |
Power Supply, Input AC 100-240V (_ 10pct.), DC Output 24-28Vdc, 3.8-3.2A, 90W |
| Net Weight |
0.59 lbs |
| Gross Weight |
0.645 lbs |
PIM90.241
Puls Miscellaneous