PISA11.406

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PISA11.406

Puls Circuit Breakers

PISA11.406

Puls Circuit Breakers
Protection Module, Four Channel
MFG Item Number
PISA11.406
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PISA11.406
Protection Module, Four Channel

Series Information

Specifications

Specifications
Manufacturer Part Number PISA11.406
Manufacturer Puls
Family Series Puls Circuit Breakers
Description Protection Module, Four Channel Output, 4 x 6A, 20A Max
Current Rating 20 A
Mounting DIN Rail
Input Voltage 18-30 VDC
Output Current 6 A
Approvals CCC, CE, cULus, UL
Nominal Input Voltage 24 VDC
Gross Weight 0.4409 lbs
Net Weight 0.29 lbs