Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, Mid Size Wallplate Series
PJ138RD
Eaton Electrical Box Covers, Mid Size Wallplate Series
Wallplate 2G Duplex/Blank Poly Mid RD
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 2G Duplex/Blank Poly Mid RD
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ138RD |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Combination wallplate, Red, Duplex receptacle, Blank Cutout, Polycarbonate, Two- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Cover Type |
Combination - Receptacle and Blank |
| Cover Design |
Flat |
| Color |
Red |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.085 lbs |
PJ138RD
Eaton Electrical Box Covers, Mid Size Wallplate Series