Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers
PJ263LA-SPL1
Eaton Electrical Box Covers
Wallplate 3G Decorator Poly Mid LA
MFG Item Number
PJ263LA-SPL1
Description
Electrical Box Covers, Series
Wallplate 3G Decorator Poly Mid LA
Specifications
Specifications
| Manufacturer Part Number |
PJ263LA-SPL1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Box Covers |
| Description |
Eaton decorator / GFCI wallplate, Mid-size Decorator Wallplate, Light almond, Decorator, Polycarbonate, 3, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
3 |
| Color |
Light Almond |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ263LA-SPL1
Eaton Electrical Box Covers