PKCSSS28/BL/25M
Adaptaflex, a Division of T&B Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PKCSSS28/BL/25M

Adaptaflex, a Division of T&B Conduit
In stock
Item Number
PKCSSS28/BL/25M
MFG Item Number
PKCSSS28/BL/25M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
PKCSSS28/BL/25M
AF PKCSSS28/BL/50M

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PKCSSS28/BL/25M
Item Number PKCSSS28/BL/25M
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Conduit
Trade Size 28 mm
Diameter 1.12 "
Feet/Pkg. 82 '
Inside Bend Radius 2.56 "
Conduit Material Polyketone
Jacket Material Steel
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved