The store will not work correctly when cookies are disabled.
PKG3-0.6-RS4T/S90
Turck Cordsets, Picofast Series
In stock
Item Number
PKG3-0.6-RS4T/S90
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, PicoFast Series
PicoFast Series Information
- 3, 4 and 6 pins
- Threaded or snap mating
- Nickel‑brass or stainless steel materials
- Straight and angled connectors
- LED options
- Receptacles with leads or PCB pins
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-59393 |
Item Number |
PKG3-0.6-RS4T/S90 |
Manufacturer |
Turck |
Product Series |
PicoFast |
Family Series |
Turck Cordsets, Picofast Series |
Cable Type |
TPU |
Number of Pins |
4, 3 |
Connector Type |
Female Straight Plug to Male Straight Plug |
Connector Configuration |
Male to Female |
Maximum Voltage |
125 V |
Cable Color |
Black |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 to M8 x 1.00 |
Length |
0.6 m |
Connector Class |
Micro (M12), Pico (M8) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
Temperature Range (C) |
-40-90 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Female |
Side 2 Angle |
Straight |
Side 2 Connector |
M8 |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved