PKG4M-5-PKG4M
Turck Cordsets, Picofast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PKG4M-5-PKG4M

Turck Cordsets, Picofast Series
In stock
Item Number
PKG4M-5-PKG4M
MFG Item Number
U-58728
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, PicoFast Series
Item #
PKG4M-5-PKG4M
Cordset

PicoFast Series Information

  • 3, 4 and 6 pins
  • Threaded or snap mating
  • Nickel‑brass or stainless steel materials
  • Straight and angled connectors
  • LED options
  • Receptacles with leads or PCB pins

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-58728
Item Number PKG4M-5-PKG4M
Manufacturer Turck
Product Series PicoFast
Family Series Turck Cordsets, Picofast Series
Cable Type PVC
Number of Pins 4
Connector Type Female Straight Plug to Female Straight Plug
Connector Configuration Female to Female
Maximum Voltage 125 V
Cable Color Yellow
Current Rating 4 A
Connector Size M8 x 1.00
Length 5 m
Connector Class Pico (M8)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 4
Wire Gauge (AWG) 26
Temperature Range (C) -40-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M8
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector M8
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved