Series Information
| Manufacturer Part Number | U-82708 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset |
| Cable Type | TPU |
| Number of Pins | 4 |
| Connection Type | M8 Straight Female to M8 Straight Female |
| Connection Configuration | Female to Female |
| Max Voltage | 125 VAC, 125 VDC |
| Color | Black |
| Current Rating | 2 A |
| Length | 1 m |
| Connector Class | Pico (M8) |
| Cable Shielding | Shielded |
| Number of Keys | 0 |
| Wire Size Range | 26 |
| Operating Temperature | -40-90 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 2 Gender | Female |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |