Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Macromatic Protection Relays, PLP Series
PLPU
Macromatic Protection Relays, PLP Series
Phase Monitor Relay, 190-500VAC,
Description
Protection Relays, PLP Series
Phase Monitor Relay, 190-500VAC,
- Full Fault Indication and Continues to Monitor
- Protect Against Phase Loss
- Compact Plug in Case
- True RMS Voltage
- 10A SPDT
The PLP series continuously monitor all voltage of three phase systems. They are used to protect motors and equipment from expensive damage.
Specifications
Specifications
| Manufacturer Part Number |
PLPU |
| Manufacturer |
Macromatic |
| Product Series |
PLP |
| Family Series |
Macromatic Protection Relays, PLP Series |
| Description |
Phase Monitor Relay, 190-500VAC, Protects Against Phase Loss & Reversal, 8-Pin Circular Base |
| Phase |
3 |
| Voltage |
125 V, 250 V, 277 V, 30 V |
| Line Voltage |
190-500 V |
| Current Rating |
10 A |
| Hi Pwr (Over Vltg) Trip |
No |
| Detection |
Phase Loss |
| Variable Point Trip |
No |
| Restart Delay (Sec) |
1 s |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
Plug-In |
| Output Relay |
SPDT |
| Approvals |
CE, cURus, UL |
| Comments |
Mechanical: 10,000,000 operations, Full Load: 100,000 operations |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.265 lbs |
PLPU
Macromatic Protection Relays, PLP Series