Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mitsubishi Transistors, PS Series
PM200RG1C065
Mitsubishi Transistors, PS Series
IPM MODULE G1-SERIES C PACKAGE
MFG Item Number
PM200RG1C065
This item cannot be canceled or returned
Description
IPM MODULE G1-SERIES C PACKAGE
- Flat Base Type
- Insulated Package
- UL Recognized
Specifications
Specifications
| Manufacturer Part Number |
PM200RG1C065 |
| Manufacturer |
Mitsubishi |
| Product Series |
PS |
| Family Series |
Mitsubishi Transistors, PS Series |
| Description |
IPM MODULE G1-SERIES C PACKAGE SCREW TERMINAL 7-PAC |
| Ic |
200 A |
| Vces |
650 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PM200RG1C065
Mitsubishi Transistors, PS Series