Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mitsubishi Transistors, PM Series
PM300DV1A120
Mitsubishi Transistors, PM Series
MFG Item Number
PM300DV1A120
This item cannot be canceled or returned
Description
- Flat Base Type
- Insulated Package
- UL Recognized
Specifications
Specifications
| Manufacturer Part Number |
PM300DV1A120 |
| Manufacturer |
Mitsubishi |
| Product Series |
PM |
| Family Series |
Mitsubishi Transistors, PM Series |
| Description |
IPM MODULE V1-SERIES |
| Ic |
30 A |
| Vces |
1,200 V |
| Net Weight |
1.16 lbs |
| Gross Weight |
1.155 lbs |
PM300DV1A120
Mitsubishi Transistors, PM Series