Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Audible Signaling Devices
PNC-0024
Edwards Signaling Audible Signaling Devices
NEXUS SNDR BECN,113DB,LED,RED
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
NEXUS SNDR BECN,113DB,LED,RED
Specifications
Specifications
| Manufacturer Part Number |
PNC-0024 |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Audible Signaling Devices |
| Description |
NEXUS SNDR BECN,113DB,LED,RED |
| Voltage |
10-60 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Number of Tones |
64 |
| Mounting |
Wall |
| PLC Compatible |
No |
| Current Rating |
0.01-0.04 A |
| Operating Temperature |
-13-158 °F |
| Explosion Proof |
No |
| Hazardous Location |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
2 lbs |
PNC-0024
Edwards Signaling Audible Signaling Devices