Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlo Gavazzi Protection Relays, PPA01 Series
PPA01CM44
Carlo Gavazzi Protection Relays, PPA01 Series
Phase Monitor Relay, 208-480VAC,
MFG Item Number
PPA01CM44
This item cannot be canceled or returned
Description
Protection Relays, PPA01 Series
Phase Monitor Relay, 208-480VAC,
Measure their own power supply 3 phase monitoring relays for phase LED indication for relay and power supply on 3‑phase relay for detection of incorrect phase sequence, total and partial phase loss. Supply range from
208 to 690 VAC covered by two multi voltage relays. For mounting on DIN‑rail or plug‑in module.
The device detects regenerated voltages up to 85% of the nominal voltage (phase‑phase).
Specifications
Specifications
Manufacturer Part Number
PPA01CM44
Manufacturer
Carlo Gavazzi
Product Series
PPA01
Family Series
Carlo Gavazzi Protection Relays, PPA01 Series
Description
Phase Monitor Relay, 208-480VAC, SPDT 8A Output, Socket Mount, Monitors Phase Sequence & Loass
Voltage
208-415 V
Mounting
Plug-In
Approvals
CSA, UL
Net Weight
0.22 lbs
Gross Weight
0.28 lbs
PPA01CM44
Carlo Gavazzi Protection Relays, PPA01 Series