PR-276-R12-MA
MAMAC Systems HVAC Sensors, PR-276 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PR-276-R12-MA

MAMAC Systems HVAC Sensors, PR-276 Series

PR-276-R12-MA

MAMAC Systems HVAC Sensors, PR-276 Series
Duct Pressure Sensor,
Item Number
PR-276-R12-MA
MFG Item Number
PR-276-R12-mA-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, PR-276 Series
Item #
PR-276-R12-MA
Duct Pressure Sensor,

PR-276 Series Information

  • 100% Solid‑State, Micro‑Machined, Glass‑on‑Silicon, Ultra‑Stable Capacitance Sensor
  • Duct Pressure Transducer and Static pressure Tip Integrated as One Unit
  • NIST Traceable Calibration
The PR‑276 incorporates sophisticated integrated circuits and a new micromachined glass‑on‑silicon (Gl‑Si) capacitance sensor to not only provide a high level, fully conditioned and temperature compensated output, but also to offer up to three (3) field selectable pressure ranges in one unit. The field selectable feature eliminates costly inefficiencies by providing a single unit which can be configured to cover all the pressure ranges for a particular application. For instance, 1.25", 2.50" and 5.00" wc are in one unit.

Specifications

Specifications
Manufacturer Part Number PR-276-R12-mA-MAMA
Manufacturer MAMAC Systems
Product Series PR-276
Family Series MAMAC Systems HVAC Sensors, PR-276 Series
Description Duct Pressure Sensor, 0-1250/0-625/0-312.5 Inwc, 4-20mA
Accuracy 1 %
Pressure Range 0-1,250 Pa, 0-625 Pa, 0-312.5 Pa
Output 4-20 mA
Connection 1/8 NPT
Display No
Maximum Pressure 1,250 Pa
Voltage 12-40 VDC
Electrical Connection Terminal Block
Operating Temperature 0-180 °F
NEMA Rating NEMA 4
Protection Rating IP65
Net Weight 1 lb
Gross Weight 1.325 lbs