PR12-2AO
Autonics Inductive Proximity, PR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PR12-2AO

Autonics Inductive Proximity, PR Series

PR12-2AO

Autonics Inductive Proximity, PR Series
Sensor, Inductive Prox, 2mm Sensing,
MFG Item Number
PR12-2AO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PR Series
Item #
PR12-2AO
Sensor, Inductive Prox, 2mm Sensing,

PR Series Information

  • General Purpose Inductive Proximity Sensor
  • Body Composition: Metallic
  • CE Approval
  • Connection Type: Cable Connection
  • Noise Resistant
Inductive proximity sensors which allow for metal detection without direct contact. Cable connections, connected to a two‑meter cable allow for ease of use. Noise resistance allows for a quieter work area. Can be used in a variety of industrial and commercial applications.

Videos

Specifications

Specifications
Manufacturer Part Number PR12-2AO
Manufacturer Autonics
Product Series PR
Family Series Autonics Inductive Proximity, PR Series
Description Sensor, Inductive Prox, 2mm Sensing, M12 Round, Shielded, NO, 90-250 VAC
Diameter 12 mm
Power Type AC
Range 2 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.15 A
Approvals CE
Net Weight 0.135 lbs
Gross Weight 0.185 lbs