PR450
Triplett Phase Rotation Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR450

Triplett Phase Rotation Testers
In stock
Item Number
PR450
MFG Item Number
PR450
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Phase Rotation Testers, Series
Item #
PR450
Motor & Phase Rotation Tester

Series Information

Specifications

Specifications
Manufacturer Part Number PR450
Item Number PR450
Manufacturer Triplett
Family Series Triplett Phase Rotation Testers
Voltage Max 600 V
Safety Ratings CAT III
Display LED
Phase Orientation Check Yes
Rotation Direction Check Yes
Line Powered No
Comments 9V Battery
Net Weight 0.2875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved