The store will not work correctly when cookies are disabled.
PRCSTC54/BL/25M
Adaptaflex, a Division of T&B Conduit
In stock
Item Number
PRCSTC54/BL/25M
MFG Item Number
PRCSTC54/BL/25M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PRCSTC54/BL/25M |
Item Number |
PRCSTC54/BL/25M |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Conduit |
Trade Size |
54 mm |
Diameter |
1.67 " |
Feet/Pkg. |
82 ' |
Inside Bend Radius |
3.54 " |
Conduit Material |
Nylon |
Jacket Material |
Copper |
Color |
Black |
Temperature Range (F) |
-40-248 °F |
Approvals |
LLOYD, LUL |
Comments |
IP67 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved