PRD432PR
Appleton Plugs & Receptacles, PRD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRD432PR

Appleton Plugs & Receptacles, PRD Series
In stock
Item Number
PRD432PR
MFG Item Number
PRD432PR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PRD Series
Item #
PRD432PR
ATX PRD PLUG 3P+E 32A 380-415V

PRD Series Information

PRD Series 16, 32, 80 and 125 Amp Plugs and Sockets are designed for hazardous areas where weatherproof and robust equipment is required. These flameproof plugs and sockets are certified for hazardous areas Zones 1, 2, 21 and 22. The PRD provides safe, reliable power for portable or stationary electrical equipment such as lighting and heating systems, conveyors, motor starters, air‑conditioning appliances, compressors and pumps.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRD432PR
Item Number PRD432PR
Manufacturer Appleton
Product Series PRD
Family Series Appleton Plugs & Receptacles, PRD Series
Connection Type Plug
Current Rating 32 A
Voltage 380 V, 415 V
Frequency 50 Hz, 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Case Material Metallic
Voltage Color Code Red
Temperature Range (F) -40-131 °F
IP Rating IP55, IP66
Approvals ATEX
Comments Flameproof, 2 poles and 1 ground wire
Net Weight 3.31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved