PRDCML30-15DP2
Autonics Inductive Proximity, PRDCML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRDCML30-15DP2

Autonics Inductive Proximity, PRDCML Series

PRDCML30-15DP2

Autonics Inductive Proximity, PRDCML Series
Sensor, Inductive Prox, 30mm Round
MFG Item Number
PRDCML30-15DP2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRDCML Series
Item #
PRDCML30-15DP2
Sensor, Inductive Prox, 30mm Round

PRDCML Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical connector type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRDCML30-15DP2
Manufacturer Autonics
Product Series PRDCML
Family Series Autonics Inductive Proximity, PRDCML Series
Description Sensor, Inductive Prox, 30mm Round Long, Connector type, Shielded, 15mm Sensing, PNP, NC, 3 Wire,
Diameter 30 mm
Power Type DC
Range 15 mm
Connection Type M12 Connector
Output Type NC PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.3725 lbs
Gross Weight 0.3725 lbs