PRDL12-4DP2
Autonics Inductive Proximity, PRDL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRDL12-4DP2

Autonics Inductive Proximity, PRDL Series

PRDL12-4DP2

Autonics Inductive Proximity, PRDL Series
Sensor, Inductive Prox, 12mm Round
MFG Item Number
PRDL12-4DP2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRDL Series
Item #
PRDL12-4DP2
Sensor, Inductive Prox, 12mm Round

PRDL Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRDL12-4DP2
Manufacturer Autonics
Product Series PRDL
Family Series Autonics Inductive Proximity, PRDL Series
Description Sensor, Inductive Prox, 12mm Round Long, shielded, 4mm Sensing, PNP, NC, 3 Wire, 10-30 VDC
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.2075 lbs
Gross Weight 0.2075 lbs