PRDLT18-14DO
Autonics Inductive Proximity, PRDLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRDLT18-14DO

Autonics Inductive Proximity, PRDLT Series

PRDLT18-14DO

Autonics Inductive Proximity, PRDLT Series
Sensor, Inductive Prox, 18mm Round,
MFG Item Number
PRDLT18-14DO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRDLT Series
Item #
PRDLT18-14DO
Sensor, Inductive Prox, 18mm Round,

PRDLT Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications. Have a blue color on end.

Specifications

Specifications
Manufacturer Part Number PRDLT18-14DO
Manufacturer Autonics
Product Series PRDLT
Family Series Autonics Inductive Proximity, PRDLT Series
Description Sensor, Inductive Prox, 18mm Round, Long Sensing Distance, Long Body, Non Shielded, 14mm Sensing, NO, 2
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 14 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE
Net Weight 0.2688 lbs
Gross Weight 0.3088 lbs