PRE332PY
Appleton Plugs & Receptacles, PRE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRE332PY

Appleton Plugs & Receptacles, PRE Series
In stock
Item Number
PRE332PY
MFG Item Number
PRE332PY
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PRE Series
Item #
PRE332PY
ATX 32A PLUG 2P+E 100V-130V

PRE Series Information

PRE Series Plugs and Sockets use a pin and sleeve design to deliver safe power to stationary and portable equipment such as lighting systems, conveyors, heating and air conditioning equipment, compressors, pumps or motor generators. Suitable for use in damp, wet or corrosive environments, PRE plugs and sockets are keyed and color coded per IEC directives. The sockets are available in wall‑mount, flush‑mount and mobile versions.

Specifications

Specifications
Manufacturer Part Number PRE332PY
Item Number PRE332PY
Manufacturer Appleton
Product Series PRE
Family Series Appleton Plugs & Receptacles, PRE Series
Connection Type Plug
Current Rating 32 A
Voltage 130 V
Frequency 50-60 Hz
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief Yes
Wire Size Range 10 AWG
Wire Size 10 AWG
Case Material Non-Metallic
Voltage Color Code Yellow
Temperature Range (F) -22-131 °F
IP Rating IP66
Approvals CE, EX
Net Weight 1.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved