PRE432PN
Appleton Plugs & Receptacles, PRE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRE432PN

Appleton Plugs & Receptacles, PRE Series
In stock
Item Number
PRE432PN
MFG Item Number
PRE432PN
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PRE Series
Item #
PRE432PN
ATX 32A PLUG 3P+E 480V-500V

PRE Series Information

PRE Series Plugs and Sockets use a pin and sleeve design to deliver safe power to stationary and portable equipment such as lighting systems, conveyors, heating and air conditioning equipment, compressors, pumps or motor generators. Suitable for use in damp, wet or corrosive environments, PRE plugs and sockets are keyed and color coded per IEC directives. The sockets are available in wall‑mount, flush‑mount and mobile versions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRE432PN
Item Number PRE432PN
Manufacturer Appleton
Product Series PRE
Family Series Appleton Plugs & Receptacles, PRE Series
Connection Type Plug
Current Rating 32 A
Voltage 500 V
Frequency 50-60 Hz
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief Yes
Wire Size Range 10 AWG
Wire Size 10 AWG
Case Material Non-Metallic
Voltage Color Code Black
Temperature Range (F) -22-131 °F
IP Rating IP66
Approvals CE, EX
Net Weight 0.88 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved