PRE563RRA4
Appleton Plugs & Receptacles, PRE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRE563RRA4

Appleton Plugs & Receptacles, PRE Series
In stock
Item Number
PRE563RRA4
MFG Item Number
PRE563RRA4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PRE Series
Item #
PRE563RRA4
ATX SOCKET 63A 3P+N+E 200/250V

PRE Series Information

PRE Series Plugs and Sockets use a pin and sleeve design to deliver safe power to stationary and portable equipment such as lighting systems, conveyors, heating and air conditioning equipment, compressors, pumps or motor generators. Suitable for use in damp, wet or corrosive environments, PRE plugs and sockets are keyed and color coded per IEC directives. The sockets are available in wall‑mount, flush‑mount and mobile versions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRE563RRA4
Item Number PRE563RRA4
Manufacturer Appleton
Product Series PRE
Family Series Appleton Plugs & Receptacles, PRE Series
Connection Type Receptacle
Current Rating 63 A
Voltage 415 V
Frequency 50-60 Hz
Number of Poles 5
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 2 AWG
Wire Size 2 AWG
Case Material Non-Metallic
Voltage Color Code Red
Temperature Range (F) -22-131 °F
IP Rating IP66
Approvals CE, EX
Net Weight 17.64 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved