PRFSTC16/BL/50M
Adaptaflex, a Division of T&B Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRFSTC16/BL/50M

Adaptaflex, a Division of T&B Conduit
In stock
Item Number
PRFSTC16/BL/50M
MFG Item Number
PRFSTC16/BL/50M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
PRFSTC16/BL/50M
AF PRFSTC21/BL/50M

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRFSTC16/BL/50M
Item Number PRFSTC16/BL/50M
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Conduit
Trade Size 16 mm
Diameter 0.69 "
Feet/Pkg. 164 '
Inside Bend Radius 1.38 "
Conduit Material Nylon
Jacket Material Copper
Color Black
Temperature Range (F) -40-248 °F
Approvals LLOYD, LUL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved