PRGUAB26
Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT GUA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRGUAB26

Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT GUA Series
In stock
Item Number
PRGUAB26
MFG Item Number
PRGUAB26
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, REDH2OT GUA Series
Item #
PRGUAB26
3/4 Guab Body With Al Cover

REDH2OT GUA Series Information

  • 40 mil Gray PVC Exterior Coating
  • 2 mil Red Urethane Interior Coating
  • Trade Sizes from 1/2" through 2" in Various Styles and Configurations
  • Sealing Sleeves on All Conduit Openings
  • Neoprene O‑Ring is Standard
  • Molded‑In PVC Seal Preserves Venting Characteristics of Fitting but Seals out Corrosives
  • Standard Material is a Cast Iron Alloy Body with a Copper‑Free Aluminum Cover
  • Internal Green Grounding Screw is Standard
Plasti‑Bond REDH2OT GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. They are provided with covers as standard. Inquire about special covers to allow use to mount lighting fixtures or as sealing fittings. Electrical continuity of the conduit system is maintained across assembled joints.

Specifications

Specifications
Product Series REDH2OT GUA
Item Number PRGUAB26
Manufacturer Part Number PRGUAB26
Ships Factory Direct No
Manufacturer Plasti-Bond, a RobRoy Company
Family Series Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT GUA Series
Connection Type Threaded
Style GUA
Shape B
Number of Hubs 2
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Box Composition Iron
Cover Composition Aluminum
Cover Included Yes
Cover Opening Dia. 3
Cover Type Surface
O-Ring Included Yes
Hazardous Rated Yes
Approvals CSA, UL
Comments PVC Exterior Coating, Urethane Interior Coating
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved