The store will not work correctly when cookies are disabled.
-
Product Description
CAPACITOR, 47 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.25 " |
Capacitance |
47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.1 " |
Lead Length |
0.59 " |
Height |
0.45 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LPCPA005
Lovato Potentiometers, LPCPA Series
Product Description
Potentiometer Operator, 5K Ohm,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
1 W |
Number of Turns |
1 |
Composition |
Cermet |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
-13-158 °F |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10250T338
Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
MFG Item Number
10250T338
Product Description
POTENTIOMETER OPERATOR, 5K OHM, 2W
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
60 V |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
1-150 °F |
Operator Type |
Knob |
Mounting Size (mm) |
30 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LPCPA010
Lovato Potentiometers, LPCPA Series
Product Description
Potentiometer Operator, 10K Ohm,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
1 W |
Number of Turns |
1 |
Composition |
Cermet |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
-13-158 °F |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
104M06QC100
Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series
MFG Item Number
104M06QC100
Series
SINGLE-PHASE - PC MOUNT
Product Description
RC NETWORK, 0.1 MFD, 100 OHM 1/2W
Specifications
Specifications
Phase |
Single Phase |
Mounting |
PC Mount |
Capacitance |
0.1 µF |
Capacitance Tolerance (+/-) |
20 % |
Resistance Tolerance (+/-) |
10 % |
Wattage |
0.5 W |
Peak Pulse Voltage |
960 V |
Varistor |
No |
Lead Length |
0.85 " |
Connection Type |
Solid Wire |
Lead Spacing |
0.82 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D25K7K0
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 7K OHM, 25 WATT, ADJ.
Specifications
Specifications
Adjustable |
Yes |
Non-Inductive |
No |
Wattage |
25 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
10 % |
Max AC Voltage |
625 VAC |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
260 |
Height |
0.56 " |
Width |
2 " |
Depth |
0.56 " |
-
RDS1A-6
RK Electronics RC Networks, RDS Series
Product Description
Transent Voltage Filter, 200VDC,
Specifications
Specifications
Phase |
Single Phase |
Mounting |
Panel Mount |
Capacitance |
0.47 µF |
Capacitance Tolerance (+/-) |
10 % |
Resistance Tolerance (+/-) |
10 % |
Wattage |
0.5 W |
Varistor |
No |
Lead Length |
6 " |
Connection Type |
Stranded Wire |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12029
MARS Capacitors, Series 120 Series
Product Description
5 MFD 440V OVAL
Specifications
Specifications
Capacitance |
5 µF |
Composition |
Electrolytic |
Voltage AC |
440 VAC |
-
RJS10K
Ohmite Rheostats, RJS Series
Product Description
RHEOSTAT, 10K OHM, 50 WATT
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
50 W |
Operating Voltage |
750 V |
Core |
Open |
Diameter (in) |
2.31 " |
Mounting Style |
Panel Mount |
Number of Gangs |
1 |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Length (in) |
0.88 " |
Shaft Diameter (in) |
0.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2WD12
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 0.12 Ohm, 2 Watt, Fixed,
Specifications
Specifications
Wattage |
2 W |
Composition |
Metal Oxide Film |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.5 " |
Lead Diameter |
0.032 " |
Height |
0.22 " |
Width |
0.59 " |
Depth |
0.22 " |
Shop By
Close
Selected Filters
-
Category
Electronic Components
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved