Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 11

Set Ascending Direction
  1. 0116425-007
    0116425-007
    Veeder Root Counters, 1164 Series
    Item Number
    0116425-007
    MFG Item Number
    0116425-007
    Series
    1164
    Product Description
    SPECIAL PURP. HIGH SPEED WORM DRIVE,
    Specifications
    Specifications
    Torque 4 oz-in
    Reset Wing Nut
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 0116425-008
    0116425-008
    Veeder Root Counters, 1164 Series
    Item Number
    0116425-008
    MFG Item Number
    0116425-008
    Series
    1164
    Product Description
    Mechanical Counter, 0.5:1 Worm Drive
    Specifications
    Specifications
    Torque 4 oz-in
    Reset Wing Nut
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 0116425-010
    0116425-010
    Veeder Root Counters, 1164 Series
    Item Number
    0116425-010
    MFG Item Number
    0116425-010
    Series
    1164
    Product Description
    SPECIAL PURP. HIGH SPEED WORM DRIVE,
    Specifications
    Specifications
    Torque 4 oz-in
    Reset Wing Nut
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 0123915-681
    0123915-681
    Veeder Root Counters, 1239 Series
    Item Number
    0123915-681
    MFG Item Number
    0123915-681
    Series
    1239
    Product Description
    HIGH SPEED PRED., 1:1 GEARING, KNOB
    Specifications
    Specifications
    Torque 4 oz-in
    Count Speed (CPM) 5,000 Cpm
    Reset Wing Nut
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 0123915-846
    0123915-846
    Veeder Root Counters, 1239 Series
    Item Number
    0123915-846
    MFG Item Number
    0123915-846
    Series
    1239
    Product Description
    HIGH SPEED PRED., 1:1 GEARING, CRANK
    Specifications
    Specifications
    Torque 4 oz-in
    Count Speed (CPM) 5,000 Cpm
    Reset Wing Nut
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 0123945-696
    0123945-696
    Veeder Root Counters, 1239 Series
    Item Number
    0123945-696
    MFG Item Number
    0123945-696
    Series
    1239
    Product Description
    COUNTER, GEARED DRIVE, 1:1 RATIO,
    Specifications
    Specifications
    Torque 4 oz-in
    Count Speed (CPM) 5,000 Cpm
    Reset Wing Nut
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 0728315-001
    0728315-001
    Veeder Root Counters, 7283 Series
    Item Number
    0728315-001
    MFG Item Number
    0728315-001
    Series
    7283
    Product Description
    Mechanical Predetermining Counter,
    Specifications
    Specifications
    Torque 4 oz-in
    Count Speed (CPM) 4,000 Cpm
    Reset Lever
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 0728325-001
    0728325-001
    Veeder Root Counters, 7283 Series
    Item Number
    0728325-001
    MFG Item Number
    0728325-001
    Series
    7283
    Product Description
    Mechanical Predetermining Counter,
    Specifications
    Specifications
    Torque 4 oz-in
    Count Speed (CPM) 4,000 Cpm
    Reset Lever
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 0728325-501
    0728325-501
    Veeder Root Counters, 7283 Series
    Item Number
    0728325-501
    MFG Item Number
    0728325-501
    Series
    7283
    Product Description
    Mechanical Predetermining Counter,
    Specifications
    Specifications
    Torque 4 oz-in
    Count Speed (CPM) 6,000 Cpm
    Reset Lever
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved