Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 253

Set Ascending Direction
  1. 3602-173TG
    3602-173TG
    Trumeter Counters, 3602 Series
    Item Number
    3602-173TG
    MFG Item Number
    3602-173TG
    Series
    3602
    Product Description
    3602 99999-7/8 YDS 3:1 TG
    Specifications
    Specifications
    Torque 2.5 oz-in
    Count Speed (CPM) 3,000 Cpm
    Reset Lever
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 0746035-401
    0746035-401
    Veeder Root Counters, 7458/7461 Series
    Item Number
    0746035-401
    MFG Item Number
    0746035-401
    Series
    7458/7461
    Product Description
    SQ. CASE, RAT. DR., PANEL CASE, 5
    Specifications
    Specifications
    Torque 6 oz-in
    Count Speed (CPM) 1,000 Cpm
    Reset Non-Reset
    Mounting Panel Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 3602-041TC
    3602-041TC
    Trumeter Counters, 3602 Series
    Item Number
    3602-041TC
    MFG Item Number
    3602-041TC
    Series
    3602
    Product Description
    3602 999999 FT 1:1 TC
    Specifications
    Specifications
    Torque 2.5 oz-in
    Count Speed (CPM) 3,000 Cpm
    Reset Lever
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 1-2035
    1-2035
    Redington Counters By Trumeter Counters, MODEL 20 Series
    Item Number
    1-2035
    MFG Item Number
    1-2035
    Series
    MODEL 20
    Product Description
    Mechanical Counter, RightHand Drive,
    Specifications
    Specifications
    Count Speed (CPM) 1,000 Cpm
    Reset Knob
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 0727235-001
    0727235-001
    Veeder Root Counters, 7272/7287 Series
    Item Number
    0727235-001
    MFG Item Number
    0727235-001
    Series
    7272/7287
    Product Description
    Mechanical Totalizing Counter,
    Specifications
    Specifications
    Torque 3 oz-in
    Count Speed (CPM) 1,000 Cpm
    Reset Knob
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 1-4635
    1-4635
    Redington Counters By Trumeter Counters, 46 Series
    Item Number
    1-4635
    MFG Item Number
    1-4635
    Series
    46
    Product Description
    RH, TOP COMING, 5 FIGURE, STROKE
    Specifications
    Specifications
    Count Speed (CPM) 500 Cpm
    Reset Knob
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 3602-041TG
    3602-041TG
    Trumeter Counters, 3602 Series
    Item Number
    3602-041TG
    MFG Item Number
    3602-041TG
    Series
    3602
    Product Description
    3602 999999 FT 1:1 TG
    Specifications
    Specifications
    Torque 2.5 oz-in
    Count Speed (CPM) 3,000 Cpm
    Reset Lever
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 3602-053TC
    3602-053TC
    Trumeter Counters, 3602 Series
    Item Number
    3602-053TC
    MFG Item Number
    3602-053TC
    Series
    3602
    Product Description
    3602 999999 YDS 3:1 TC
    Specifications
    Specifications
    Torque 2.5 oz-in
    Count Speed (CPM) 3,000 Cpm
    Reset Lever
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 3602-111TG
    3602-111TG
    Trumeter Counters, 3602 Series
    Item Number
    3602-111TG
    MFG Item Number
    3602-111TG
    Series
    3602
    Product Description
    3602 99999.11 FT 1:1 TG
    Specifications
    Specifications
    Torque 2.5 oz-in
    Count Speed (CPM) 3,000 Cpm
    Reset Lever
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1-4615
    1-4615
    Redington Counters By Trumeter Counters, 46 Series
    Item Number
    1-4615
    MFG Item Number
    1-4615
    Series
    46
    Product Description
    Counter, LH, Top Coming, 5 Figure,
    Specifications
    Specifications
    Count Speed (CPM) 500 Cpm
    Reset Knob
    Mounting Surface Mount
    Color White Text on Black Background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved