Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 938

Set Ascending Direction
  1. A2D2R
    A2D2R
    Mersen Fuses, A2D Series
    Item Number
    A2D2R
    MFG Item Number
    A2D2R
    Series
    A2D
    Product Description
    Fuse, 250V 2A RK1 TD, P201930
    Specifications
    Specifications
    Current Rating 2 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 200 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
  2. A6D110R
    A6D110R
    Mersen Fuses, A6D Series
    Item Number
    A6D110R
    MFG Item Number
    A6D110R
    Series
    A6D
    Product Description
    Fuse, 600V 110A RK1 TD, F211674
    Specifications
    Specifications
    Current Rating 110 A
    Voltage (AC) 600 VAC
    Voltage (DC) 600 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator Yes
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KLSR15
    KLSR15
    Littelfuse Fuses, KLSR Series
    Item Number
    KLSR15
    MFG Item Number
    KLSR15
    Series
    KLSR
    Product Description
    Fuse, 15A, 600VAC/250VDC, RK1, Fast
    Specifications
    Specifications
    Current Rating 15 A
    Voltage (AC) 600 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KLSR25
    KLSR25
    Littelfuse Fuses, KLSR Series
    Item Number
    KLSR25
    MFG Item Number
    KLSR25
    Series
    KLSR
    Product Description
    Fuse, 25A, 600VAC/250VDC, RK1, Fast
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (AC) 600 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
  5. KTN-R-2
    KTN-R-2
    Bussmann Fuses, KTN Series
    Item Number
    KTN-R-2
    MFG Item Number
    KTN-R-2
    Series
    KTN
    Product Description
    FUSE, 2A, 250VAC
    Specifications
    Specifications
    Current Rating 2 A
    Voltage (AC) 250 VAC
    Interrupt Rating 200 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
  6. LPN-RK-20SP
    LPN-RK-20SP
    Bussmann Fuses, LPN Series
    Item Number
    LPN-RK-20SP
    MFG Item Number
    LPN-RK-20SP
    Series
    LPN
    Product Description
    FUSE, 20A, 250VAC
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 300 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.56 "
    Body Length (in) 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. LPN-RK-25SP
    LPN-RK-25SP
    Bussmann Fuses, LPN Series
    Item Number
    LPN-RK-25SP
    MFG Item Number
    LPN-RK-25SP
    Series
    LPN
    Product Description
    FUSE, 25A, 250VAC
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 300 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
  8. LPN-RK-2SP
    LPN-RK-2SP
    Bussmann Fuses, LPN Series
    Item Number
    LPN-RK-2SP
    MFG Item Number
    LPN-RK-2SP
    Series
    LPN
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 2 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 300 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. LPN-RK-30SP
    LPN-RK-30SP
    Bussmann Fuses, LPN Series
    Item Number
    LPN-RK-30SP
    MFG Item Number
    LPN-RK-30SP
    Series
    LPN
    Product Description
    FUSE, 30A, 250VAC
    Specifications
    Specifications
    Current Rating 30 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 300 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.56 "
    Body Length (in) 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LPS-RK-0.500SP
    LPS-RK-0.500SP
    Bussmann Fuses, LPS Series
    Item Number
    LPS-RK-0.500SP
    MFG Item Number
    LPS-RK-1/2SP
    Series
    LPS
    Product Description
    FUSE, 0.500A(1/2A), 600VAC
    Specifications
    Specifications
    Current Rating 0.5 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved