The store will not work correctly when cookies are disabled.
-
Item Number
R2E190-RA50-21
MFG Item Number
R2E190-RA50-21
Product Description
RadiCal AC Backward-Curved Impeller
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
341.4 CFM |
Power Consumption |
70 W |
Fan Speed |
2,450 RPM |
Nominal Height |
190 mm |
Nominal Width |
68.5 mm |
Nominal Depth |
68.5 mm |
Noise Level |
68 dB |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
IP Rating |
IP44 |
Operating Temp Range (F) |
-25-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R2E220-AA44-23
MFG Item Number
R2E220-AA44-23
Product Description
Fan, 220mm, 115VAC, 500CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
530 CFM |
Power Consumption |
100 W |
Fan Speed |
2,550 RPM |
Nominal Height |
220 mm |
Nominal Width |
220 mm |
Noise Level |
74 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R2E175-AC79-22
MFG Item Number
R2E175-AC79-22
Product Description
Fan, 175mm 115VAC 280CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
320 CFM |
Power Consumption |
80 W |
Nominal Height |
175 mm |
Nominal Width |
175 mm |
Noise Level |
70 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R2E220-AA40-23
MFG Item Number
R2E220-AA40-23
Product Description
Fan 220mm Round x 63mm 230VAC 530CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
530 CFM |
Power Consumption |
100 W |
Fan Speed |
2,550 RPM |
Nominal Height |
220 mm |
Nominal Width |
220 mm |
Noise Level |
74 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R4E225-RA04-10
MFG Item Number
R4E225-RA04-10
Product Description
AC Backward-Curved Motorized
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
450 CFM |
Power Consumption |
41 W |
Nominal Height |
225 mm |
Nominal Width |
225 mm |
Noise Level |
41 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R2E225-BD92-36
MFG Item Number
R2E225-BD92-36
Product Description
FAN, MOTORIZED IMPELLER, 225MM, 230V
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
789 CFM |
Power Consumption |
200 W |
Nominal Height |
225 mm |
Nominal Width |
225 mm |
Noise Level |
71 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R2E175-AC77-18
MFG Item Number
R2E175-AC77-18
Product Description
Fan, 175mm 230VAC 280CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
320 CFM |
Power Consumption |
70 W |
Nominal Height |
175 mm |
Nominal Width |
175 mm |
Noise Level |
70 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R2E133-BH72-13
MFG Item Number
R2E133-BH72-13
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
203 CFM |
Power Consumption |
30 W |
Nominal Height |
133 mm |
Nominal Width |
133 mm |
Noise Level |
66 dB |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R2E190-AO26-25
MFG Item Number
R2E190-AO26-25
Product Description
Fan, 190mm, 230VAC, 365CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
365 CFM |
Power Consumption |
75 W |
Fan Speed |
2,700 RPM |
Nominal Height |
190 mm |
Nominal Width |
190 mm |
Noise Level |
64 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R2S133-AE77-22
MFG Item Number
R2S133-AE77-22
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
188 CFM |
Power Consumption |
40 W |
Nominal Height |
133 mm |
Nominal Width |
133 mm |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Manufacturer
ebm-papst, Inc.
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved