The store will not work correctly when cookies are disabled.
-
261420
Chromalox Heaters, UB Series
Product Description
UB-23 M230V 240V1P 2.000KW
Specifications
Specifications
Kilowatts |
2 kW |
Voltage |
240 V |
Electrical Phase |
1 |
Full Load Current |
8.3 A |
Control Volts |
230 V |
Motor Phase |
1 |
RPM |
1,550 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
261534
Chromalox Heaters, UB Series
Product Description
UB-502 M115V 480V3P 5.000KW
Specifications
Specifications
Kilowatts |
5 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
36 A |
Control Volts |
115 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
-
261403
Chromalox Heaters, UB Series
Product Description
UB-23 M115V 120V1P 2.000KW
Specifications
Specifications
Kilowatts |
2 kW |
Voltage |
120 V |
Electrical Phase |
1 |
Full Load Current |
16.7 A |
Control Volts |
115 V |
Motor Phase |
1 |
RPM |
1,550 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
303116
Chromalox Heaters, LUH Series
Product Description
LUH-D-05-21-34-00 240V 1P 5KW
Specifications
Specifications
Electrical Phase |
1 |
Full Load Current |
21.4 A |
Motor Phase |
1 |
RPM |
1,650 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
303010
Chromalox Heaters, LUH Series
Product Description
LUH-D-02-21-34-00 240V1P 2.6KW
Specifications
Specifications
Electrical Phase |
1 |
Full Load Current |
11.4 A |
Motor Phase |
1 |
RPM |
1,650 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
332689
Chromalox Heaters, UB Series
Product Description
UB-2502 M460V 480V 3P 25.000KW
Specifications
Specifications
Kilowatts |
25 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
30.1 A |
Control Volts |
460 V |
Motor Phase |
3 |
RPM |
1,725 RPM |
-
520129
Chromalox Heaters, HD3D Series
Product Description
HD3D-500 480V 1PH 5.0KW
Specifications
Specifications
Kilowatts |
5 kW |
Voltage |
480 V |
Electrical Phase |
1 |
Full Load Current |
11 A |
Control Volts |
480 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Air Flow |
405 CFM |
Air Speed (ft/min) |
430 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
303247
Chromalox Heaters, LUH Series
Product Description
LUH-D-10-23-34-00 240V 3P 10KW
Specifications
Specifications
Electrical Phase |
3 |
Full Load Current |
24.5 A |
Motor Phase |
1 |
RPM |
1,725 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
261585
Chromalox Heaters, UB Series
Product Description
UB-752D M230V 240V1P 7.500KW
Specifications
Specifications
Kilowatts |
7.5 kW |
Voltage |
240 V |
Electrical Phase |
1 |
Full Load Current |
31.3 A |
Control Volts |
230 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
520209
Chromalox Heaters, HD3D Series
Product Description
HD3D-750 277V 1PH 7.5KW
Specifications
Specifications
Kilowatts |
7.5 kW |
Voltage |
277 V |
Electrical Phase |
1 |
Full Load Current |
27.5 A |
Control Volts |
277 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Air Flow |
590 CFM |
Air Speed (ft/min) |
640 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Manufacturer
Chromalox
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved