Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 934

Set Ascending Direction
  1. 8210G095-120/60,110/50
    8210G095-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G095-120/60,110/50
    MFG Item Number
    8210G095-120/60,110/50
    Product Description
    Valve Unit 3/4 X 3/4 2NC Brass
    Specifications
    Specifications
    Air Pressure 150 psi
    Orifice Diameter 0.75 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 10.1 W
    Flow Coefficient (cV) 5
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 8210G004-120/60,110/50
    8210G004-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G004-120/60,110/50
    MFG Item Number
    8210G004-120/60,110/50
    Product Description
    Valve Unit 1 X 1 2NC Brass 6.1/F AC
    Specifications
    Specifications
    Air Pressure 150 psi
    Orifice Diameter 1 "
    Housing Material Brass
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 13
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 032F1204
    032F1204
    Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
    Item Number
    032F1204
    MFG Item Number
    032F1204
    Series
    EV
    Product Description
    Solenoid Valve, EVR 3 - Solder ODF
    Specifications
    Specifications
    Air Pressure 655 psi
    Orifice Diameter 0.375 "
    Housing Material Brass
    Number of Solenoids 1
    Flow Coefficient (cV) 0.31
    Operating Temperature -40-221 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 8210G001-120/60,110/50
    8210G001-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G001-120/60,110/50
    MFG Item Number
    8210G001-120/60,110/50
    Product Description
    Valve Unit 3/8 X 5/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 200 psi
    Orifice Diameter 0.62 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 3
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
  5. 8210G001-24/DC
    8210G001-24/DC
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G001-24/DC
    MFG Item Number
    8210G001-24/DC
    Product Description
    Valve Unit 3/8 X 5/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 125 psi
    Orifice Diameter 0.62 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 24 VDC
    Power Consumption 11.6 W
    Flow Coefficient (cV) 4
    Operating Temperature 150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 8210G002-120/60,110/50
    8210G002-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G002-120/60,110/50
    MFG Item Number
    8210G002-120/60,110/50
    Product Description
    Valve Unit 1/2 X 5/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 200 psi
    Orifice Diameter 0.62 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 4
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 8210G002-24/DC
    8210G002-24/DC
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G002-24/DC
    MFG Item Number
    8210G002-24/DC
    Product Description
    Valve Unit 1/2 X 5/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 125 psi
    Orifice Diameter 0.62 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 24 VDC
    Power Consumption 11.6 W
    Flow Coefficient (cV) 4
    Operating Temperature 150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 8210G009-120/60,110/50
    8210G009-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G009-120/60,110/50
    MFG Item Number
    8210G009-120/60,110/50
    Product Description
    Valve Unit 3/4 X 3/4 2NC Brass
    Specifications
    Specifications
    Air Pressure 125 psi
    Orifice Diameter 0.75 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 5
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 8210G094-120/60,110/50
    8210G094-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G094-120/60,110/50
    MFG Item Number
    8210G094-120/60,110/50
    Product Description
    Valve Unit 1/2 X 5/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 150 psi
    Orifice Diameter 0.62 "
    Housing Material Brass
    Supply Voltage 120 VAC
    Power Consumption 10.1 W
    Flow Coefficient (cV) 4
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 8262H022-120/60,110/50
    8262H022-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8262H022-120/60,110/50
    MFG Item Number
    8262H022-120/60,110/50
    Product Description
    Valve Unit 1/4 X 1/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 185 psi
    Orifice Diameter 0.12 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 0.35
    Operating Temperature 180 °F