PRW30-15AO
Autonics Inductive Proximity, PRW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRW30-15AO

Autonics Inductive Proximity, PRW Series

PRW30-15AO

Autonics Inductive Proximity, PRW Series
Sensor, Inductive Prox, 30mm Round,
MFG Item Number
PRW30-15AO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRW Series
Item #
PRW30-15AO
Sensor, Inductive Prox, 30mm Round,

PRW Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable connection type inductive proximity sensors allow for shorter maintenance time and more efficient functionality. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRW30-15AO
Manufacturer Autonics
Product Series PRW
Family Series Autonics Inductive Proximity, PRW Series
Description Sensor, Inductive Prox, 30mm Round, No-Shield, AC, NO, 2 Wire, Cable & Connector, 90-250 VAC
Diameter 30 mm
Power Type AC
Range 15 mm
Connection Type M12 Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.2 A
Approvals CE
Net Weight 0.2688 lbs
Gross Weight 0.2956 lbs